Beli electrode holder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KODENKI Electrode Holderatribut:
- Current (A): 200
- CNR Electrode Holder (Stang Las)Deskripsi:CNR Germany Type Electrode Holder. Used for welding up to 800 Amp. Comes with (1pc) Hex Key.
- Hanna Instruments Electrode HolderDeskripsi:Cantilever stand with large steel base provides greater stability and flexibility and holds up to 3 electrodes in any position.
- Lenco Electrode Holder AF SeriesDeskripsi:Lenco AF-25 250-300 amp capacity stick welding electrode holder.
- Wipro Spirit Level Machine (Waterpass)atribut:
- Color: Blue-Black
- Mitsubishi Electric Plc Melsec-Q Series Information Moduleatribut:
- Synchronization method: Asynchronous method
- Protocol: MC, no procedure, bidirectional
- Transmission speed (bps): 230.4K
- MILLER ELECTRIC Stick Welding Electrode Holder and Cable Kit (Penjepit Elektroda Las)Deskripsi:These kits include a ground clamp, an electrode holder, and a cable for use in stick welding tasks. The ground clamp connects the stick welder to the workpiece to complete the electrical circuit. The holder grips the electrode in stick welding tasks and lets operators position the electrode during welding. The cable connects the holder to a compatible stick welder that supplies current to the electrode.atribut:
- Process: Stick Welding (SMAW)
- WOKIN Ratchet Tie Down Set (Tali Tracker)Deskripsi:- GS approved- Zinc plated ratchet, with PVC grip- Packing: plastic hanger with color label + shrinkatribut:
- Lashing Capacity (daN): 225
- Length (m): 5
- Strap Width (mm): 25
- IWASAKI Lamp Holder Connection Tool (Pedestal) (Dudukan Lampu Sorot)Deskripsi:Base for eye lamp holder. Can be installed in a round exposed box (90mm).atribut:
- Material: Aluminium Die-Cast
- Length (mm): 25
- Compatibility: Can be installed in a round exposed box (90mm)
- Color: Red
- TRUSCO Number: 805-2868
- Sojipro Water Quality Meter (Alat Ukur Kualitas Air)atribut:
- Battery (V): 3x 1.5 LR44 (Button Battery)
- Dimensions (cm): 183x37x37
- EC Accuracy (%): ±2
- EC Range (µS/cm): 0-9990
- EC Resolution (µS/cm): 1
- TDS Accuracy (%): ±2
- TDS Range (ppm): 0-9990
- TDS Resolution (ppm): 1
- Temperature Range (°C): 0.1-60.0
- Temperature Range (°F): 32.0-140.0
- Temperature Resolution (°C): 0.1
- Temperature Resolution (°F): 0.5
- pH Accuracy: ±0.01
- pH Range: 0-14
- pH Resolution: 0.01
- OMRON Electrode Holder BS-1 (T)Deskripsi:* When using at high pressure, steam leakage may occur if there is no ambient temperature corresponding to it. Use in accordance with the pressure-temperature rise curve.
- OMRON Electrode Holder BF- (R) (Dudukan Elektroda)Deskripsi:Separate type with easy electrode insertion and removal. Easy maintenance and inspection of electrodes. It is a common type with screw-in mounting and fixing with mounting frame. For water purification such as building supply and drainage. For general purposes such as water purification
- SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 80mm (Sil Oli)Deskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.atribut:
- Allowable Circumferential Speed (m/s): 9.74
- Auxiliary Lip: Yes
- Design: HMSA10
- Rotation Speed (rpm): 2340
- Sealing Lip Material: Nitrile rubber (NBR)
- Shaft Diameter d1 (mm): 80
- Type of Outside Diameter: Rubber metal reinforced
- Unit System: Metric
Daftar Harga electrode holder Terbaru October 2026
| KODENKI Electrode Holder | Rp22.900 |
| CNR Electrode Holder (Stang Las) | Rp27.900 |
| Casnic Inox Ember Stainless Steel | Rp139.900 |
| Hanna Instruments Electrode Holder | Rp5.499.900 |
| Lenco Electrode Holder AF Series | Rp719.900 |
| Non Brand Ember Stainless Steel | Rp109.900 |
| Lenco Electrode Holder (Stang Las) | Rp579.900 |
| Wipro Spirit Level Machine (Waterpass) | Rp1.699.900 |
| Kurt Haufe Electrode Holder (Stang Las) | Rp63.900 |
| OHAUS Electrode Holder | Rp1.299.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/CNR%20Electrode%20Holder%20(Stang%20Las)/03P105443003-1.jpg)


%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/Lenco%20Electrode%20Holder%20AF%20Series/nbP117849839-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/Lenco%20Electrode%20Holder%20(Stang%20Las)/0lP105443021-2.jpg)
/P103077091-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/Kurt%20Haufe%20Electrode%20Holder%20(Stang%20Las)/0cP105443012-1.jpg)


%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/MILLER%20ELECTRIC%20Stick%20Welding%20Electrode%20Holder%20and%20Cable%20Kit%20(Penjepit%20Elektroda%20Las)/77P109499259-1.jpg)
%20(Dudukan%20Lampu%20Sorot)/oeP109186878-1.jpg)
/8vP111301319-1.jpg)

/n4P105935832-1.jpg)

%20(Dudukan%20Elektroda)/mmP105935814-2.jpg)
%20Shaft%20Diameter%2080mm%20(Sil%20Oli)/6gP104073232-11.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)